
- 2 5/8 in Shaft Diameter
- 3 1/2 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Inch/Metric | Inch |
Shaft Dia. | 2.625 in |
Surface Speed [Nom] | 12,000 ft/min |
Axial Motion | 0.015 in |
Seal Type | Labyrinth |
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Rotor/Stator Material | Bronze |
Style | Flanged Small Cross-Section |
Temperature Range [Max] | 400 °F |
Unitizing Ring Material | Filled PTFE |
Temperature Range [Min] | -22 °F |
Construction | Solid |
Housing Bore | 3.5 in |
Flange Length | 3/8 in |
Misalignment Size | ± 0.02 in |
Weight | 1.246 LB |
EAN or UPC | 717744965235 |
