- 3 3/4 in Shaft Diameter
- 4 3/4 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
| Style | Flanged Small Cross-Section |
| Misalignment Size | ± 0.01 in |
| Pressure Tolerance | Ambient |
| Surface Speed [Nom] | 12,000 ft/min |
| Flange Length | 3/8 in |
| Housing Bore | 4.75 in |
| Seal Type | Labyrinth |
| O-Ring Material | FKM |
| Temperature Range [Min] | -22 °F |
| Construction | Solid |
| Inch/Metric | Inch |
| Rotor/Stator Material | Bronze |
| Temperature Range [Max] | 400 °F |
| Axial Motion | 0.015 in |
| Shaft Dia. | 3.75 in |
| Unitizing Ring Material | Filled PTFE |
| Weight | 1.878 LB |
| EAN or UPC | 717744896416 |

