
- 1 1/4 in Shaft Diameter
- 2 1/4 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Construction | Solid |
Inch/Metric | Inch |
Temperature Range [Max] | 400 °F |
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Unitizing Ring Material | Filled PTFE |
Flange Length | 3/8 in |
Shaft Dia. | 1.25 in |
Temperature Range [Min] | -22 °F |
Housing Bore | 2.25 in |
Style | Flanged Small Cross-Section |
Surface Speed [Nom] | 12,000 ft/min |
Axial Motion | 0.015 in |
Seal Type | Labyrinth |
Rotor/Stator Material | Bronze |
Misalignment Size | ± 0.01 in |
Weight | 0.82 LB |
EAN or UPC | 717744800062 |
