- 1 in Shaft Diameter
- 2 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section, Standard Style
| Temperature Range [Min] | -22 °F |
| Rotor/Stator Material | Bronze |
| Housing Bore | 2 in |
| Axial Motion | 0.015 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Temperature Range [Max] | 400 °F |
| O-Ring Material | FKM |
| Style | Flanged Small Cross-Section Standard |
| Pressure Tolerance | Ambient |
| Unitizing Ring Material | Graphite Filled PTFE |
| Misalignment Size | ± 0.01 in |
| Weight | 0.711 LB |
| EAN or UPC | 191074037662 |

