
- 3.928 in Shaft Diameter
- 4.575 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Housing Bore | 4.575 in |
Seal Type | Labyrinth |
Flange Length | 3/8 in |
Axial Motion | 0.015 in |
Temperature Range [Max] | 400 °F |
Pressure Tolerance | Ambient |
O-Ring Material | FKM |
Construction | Solid |
Rotor/Stator Material | Bronze |
Shaft Dia. | 3.928 in |
Inch/Metric | Inch |
Style | Flanged Small Cross-Section |
Temperature Range [Min] | -22 °F |
Misalignment Size | ± 0.01 in |
Unitizing Ring Material | Filled PTFE |
Weight | 1.38 LB |
EAN or UPC | 717744852092 |
