
- 6.563 in Shaft Diameter
- 7.563 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Flange Length | 3/8 in |
Temperature Range [Min] | -22 °F |
Unitizing Ring Material | Filled PTFE |
Axial Motion | 0.015 in |
Rotor/Stator Material | Bronze |
Housing Bore | 7.563 in |
Pressure Tolerance | Ambient |
Construction | Solid |
Shaft Dia. | 6.563 in |
Seal Type | Labyrinth |
O-Ring Material | FKM |
Misalignment Size | ± 0.02 in |
Style | Flanged Small Cross-Section |
Weight | 3.072 LB |
EAN or UPC | 717744945978 |
