
- 2.344 in Shaft Diameter
- 2 3/4 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Misalignment Size | ± 0.01 in |
Unitizing Ring Material | Filled PTFE |
Shaft Dia. | 2.344 in |
Style | Flanged Small Cross-Section |
Inch/Metric | Inch |
Pressure Tolerance | Ambient |
Housing Bore | 2.75 in |
Rotor/Stator Material | Bronze |
Flange Length | 3/8 in |
Axial Motion | 0.015 in |
Construction | Solid |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Seal Type | Labyrinth |
O-Ring Material | FKM |
Weight | 0.64 LB |
EAN or UPC | 717744797751 |
