
- 1.654 in Shaft Diameter
- 2.362 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Flange Length | 3/8 in |
Rotor/Stator Material | Stainless Steel |
Housing Bore | 2.362 in |
Unitizing Ring Material | Filled PTFE |
Pressure Tolerance | Ambient |
Misalignment Size | ± 0.02 in |
Shaft Dia. | 1.654 in |
Axial Motion | 0.015 in |
Seal Type | Labyrinth |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Construction | Solid |
Style | Flanged Small Cross-Section |
O-Ring Material | FKM |
Temperature Range [Min] | -22 °F |
Weight | 0.725 LB |
EAN or UPC | 191074000321 |
