- 1 3/8 in Shaft Diameter
- 1 7/8 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section, Standard Style
| Unitizing Ring Material | Graphite Filled PTFE |
| Pressure Tolerance | Ambient |
| O-Ring Material | FKM |
| Rotor/Stator Material | Stainless Steel |
| Shaft Dia. | 1.375 in |
| Style | Flanged Small Cross-Section Standard |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Inch |
| Axial Motion | 0.015 in |
| Housing Bore | 1.875 in |
| Misalignment Size | ± 0.01 in |
| Weight | 0.48 LB |
| EAN or UPC | 191074034999 |

