
- 2.927 in Shaft Diameter
- 3.855 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Inch/Metric | Inch |
Flange Length | 3/8 in |
Seal Type | Labyrinth |
Housing Bore | 3.855 in |
Rotor/Stator Material | Stainless Steel |
Construction | Solid |
Shaft Dia. | 2.927 in |
Misalignment Size | ± 0.01 in |
Temperature Range [Min] | -22 °F |
Axial Motion | 0.015 in |
Pressure Tolerance | Ambient |
O-Ring Material | FKM |
Unitizing Ring Material | Filled PTFE |
Temperature Range [Max] | 400 °F |
Surface Speed [Nom] | 12,000 ft/min |
Style | Flanged Small Cross-Section |
Weight | 1.433 LB |
EAN or UPC | 717744863111 |
