- 7 5/8 in Shaft Diameter
- 8 5/8 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
| O-Ring Material | FKM |
| Temperature Range [Min] | -22 °F |
| Pressure Tolerance | Ambient |
| Housing Bore | 8.625 in |
| Temperature Range [Max] | 400 °F |
| Axial Motion | 0.025 in |
| Unitizing Ring Material | Graphite Filled PTFE |
| Misalignment Size | ± 0.02 in |
| Style | Flanged Standard |
| Rotor/Stator Material | Stainless Steel |
| Shaft Dia. | 7.625 in |
| Inch/Metric | Inch |
| Weight | 3.91 LB |
| EAN or UPC | 717744600020 |

