- 3.74 in Shaft Diameter
- 4.724 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
| Misalignment Size | ± 0.02 in |
| Construction | Solid |
| Temperature Range [Min] | -22 °F |
| Unitizing Ring Material | Filled PTFE |
| Inch/Metric | Inch |
| Flange Length | 0.325 in |
| Temperature Range [Max] | 400 °F |
| Axial Motion | 0.025 in |
| Shaft Dia. | 3.74 in |
| Pressure Tolerance | Ambient |
| Rotor/Stator Material | Stainless Steel |
| Surface Speed [Nom] | 12,000 ft/min |
| Seal Type | Labyrinth |
| Housing Bore | 4.724 in |
| Style | Flanged |
| O-Ring Material | FKM |
| Weight | 2.007 LB |
| EAN or UPC | 717744862398 |

