
- 2 3/4 in Shaft Diameter
- 3 1/2 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Unitizing Ring Material | Graphite Filled PTFE |
Axial Motion | 0.025 in |
Misalignment Size | ± 0.02 in |
Shaft Dia. | 2.75 in |
Inch/Metric | Inch |
Surface Speed [Nom] | 12,000 ft/min |
Rotor/Stator Material | Stainless Steel |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 400 °F |
O-Ring Material | FKM |
Style | Flanged Standard |
Pressure Tolerance | Ambient |
Housing Bore | 3.5 in |
Weight | 1.277 LB |
EAN or UPC | 191074032810 |
