
- 5.315 in Shaft Diameter
- 6.693 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Inch/Metric | Inch |
Misalignment Size | ± 0.02 in |
Style | Flanged Standard |
Unitizing Ring Material | Graphite Filled PTFE |
Temperature Range [Min] | -22 °F |
Rotor/Stator Material | Stainless Steel |
Housing Bore | 6.693 in |
Temperature Range [Max] | 400 °F |
Axial Motion | 0.025 in |
O-Ring Material | FKM |
Shaft Dia. | 5.315 in |
Pressure Tolerance | Ambient |
Weight | 3.22 LB |
EAN or UPC | 191074003841 |
