- 1 3/4 in Shaft Diameter
- 2 1/4 in Housing Bore
- 0.595 in Width
- Surface Mounted, Standard Style
| Housing Bore | 2.25 in |
| Unitizing Ring Material | Graphite Filled PTFE |
| Inch/Metric | Inch |
| Pressure Tolerance | Ambient |
| Temperature Range [Max] | 400 °F |
| Rotor/Stator Material | Stainless Steel |
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 1.75 in |
| Style | Surface Mounted Standard |
| Misalignment Size | ± 0.02 in |
| Axial Motion | 0.025 in |
| O-Ring Material | FKM |
| Weight | 1.03 LB |
| EAN or UPC | 191074019811 |

