- 2.76 in Shaft Diameter
- 3 3/4 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
| Unitizing Ring Material | Graphite Filled PTFE |
| Pressure Tolerance | Ambient |
| Rotor/Stator Material | Bronze |
| Inch/Metric | Inch |
| Axial Motion | 0.025 in |
| Misalignment Size | ± 0.02 in |
| Style | Flanged Standard |
| Temperature Range [Max] | 400 °F |
| Surface Speed [Nom] | 12,000 ft/min |
| Shaft Dia. | 2.76 in |
| O-Ring Material | FKM |
| Temperature Range [Min] | -22 °F |
| Housing Bore | 3.75 in |
| Weight | 1.619 LB |
| EAN or UPC | 191074030212 |

