
- 4.559 in Shaft Diameter
- 5.565 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Temperature Range [Min] | -22 °F |
O-Ring Material | FKM |
Rotor/Stator Material | Bronze |
Inch/Metric | Inch |
Shaft Dia. | 4.559 in |
Pressure Tolerance | Ambient |
Axial Motion | 0.025 in |
Unitizing Ring Material | Graphite Filled PTFE |
Misalignment Size | ± 0.02 in |
Temperature Range [Max] | 400 °F |
Style | Flanged Standard |
Housing Bore | 5.565 in |
Weight | 2.501 LB |
EAN or UPC | 191074009331 |
