
- 3.515 in Shaft Diameter
- 4.567 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Housing Bore | 4.567 in |
Style | Flanged Standard |
Unitizing Ring Material | Graphite Filled PTFE |
O-Ring Material | FKM |
Temperature Range [Max] | 400 °F |
Pressure Tolerance | Ambient |
Rotor/Stator Material | Bronze |
Temperature Range [Min] | -22 °F |
Shaft Dia. | 3.515 in |
Misalignment Size | ± 0.02 in |
Inch/Metric | Inch |
Axial Motion | 0.025 in |
Weight | 2.082 LB |
EAN or UPC | 191074008174 |
