
- 5.433 in Shaft Diameter
- 6 1/2 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Shaft Dia. | 5.433 in |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 400 °F |
Misalignment Size | ± 0.02 in |
Rotor/Stator Material | Bronze |
O-Ring Material | FKM |
Housing Bore | 6.5 in |
Axial Motion | 0.025 in |
Pressure Tolerance | Ambient |
Unitizing Ring Material | Graphite Filled PTFE |
Style | Flanged Standard |
Inch/Metric | Inch |
Weight | 3.065 LB |
EAN or UPC | 191074009348 |
