
- 2.771 in Shaft Diameter
- 3 3/4 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Shaft Dia. | 2.771 in |
Temperature Range [Max] | 400 °F |
O-Ring Material | FKM |
Surface Speed [Nom] | 12,000 ft/min |
Inch/Metric | Inch |
Housing Bore | 3.75 in |
Temperature Range [Min] | -22 °F |
Rotor/Stator Material | Bronze |
Style | Flanged Standard |
Pressure Tolerance | Ambient |
Misalignment Size | ± 0.02 in |
Axial Motion | 0.025 in |
Unitizing Ring Material | Graphite Filled PTFE |
Weight | 1.608 LB |
EAN or UPC | 191074005937 |
