
- 1 3/8 in Shaft Diameter
- 2.154 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Inch/Metric | Inch |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 1.375 in |
Misalignment Size | ± 0.02 in |
Housing Bore | 2.154 in |
Axial Motion | 0.025 in |
Style | Flanged Standard |
Unitizing Ring Material | Graphite Filled PTFE |
Rotor/Stator Material | Bronze |
Weight | 0.77 LB |
EAN or UPC | 191074007443 |
