
- 0.969 in Shaft Diameter
- 1 3/4 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Axial Motion | 0.025 in |
Rotor/Stator Material | Bronze |
Shaft Dia. | 0.969 in |
Inch/Metric | Inch |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Surface Speed [Nom] | 12,000 ft/min |
Unitizing Ring Material | Graphite Filled PTFE |
Housing Bore | 1.75 in |
Pressure Tolerance | Ambient |
Misalignment Size | ± 0.02 in |
Style | Flanged Standard |
O-Ring Material | FKM |
Weight | 0.611 LB |
EAN or UPC | 191074010009 |
