Skip to content Skip to navigation menu
Garlock29602-7997

29602-7997

Guardian™ Bearing Isolator
Item #113483033
  • 1.775 in Shaft Diameter
  • 2.622 in Housing Bore
  • 0.7 in Width
  • Flanged Style
  • Solid Construction
  • Labyrinth Seal Type
+ Show More + Show Less
Garlock29602-7997
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.775 in Shaft Diameter
  • 2.622 in Housing Bore
  • 0.7 in Width
  • Flanged Style
  • Solid Construction
Surface Speed [Nom] 12,000 ft/min
Flange Length 0.325 in
Unitizing Ring Material Filled PTFE
O-Ring Material FKM
Temperature Range [Min] -22 °F
Style Flanged
Seal Type Labyrinth
Rotor/Stator Material Bronze
Housing Bore 2.622 in
Temperature Range [Max] 400 °F
Misalignment Size ± 0.02 in
Construction Solid
Inch/Metric Inch
Axial Motion 0.025 in
Shaft Dia. 1.775 in
Pressure Tolerance Ambient
Weight 1.0 LB
EAN or UPC 191074001069
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison