
- 5.121 in Shaft Diameter
- 6.121 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Pressure Tolerance | Ambient |
Inch/Metric | Inch |
Rotor/Stator Material | Bronze |
Shaft Dia. | 5.121 in |
Unitizing Ring Material | Graphite Filled PTFE |
O-Ring Material | FKM |
Axial Motion | 0.025 in |
Surface Speed [Nom] | 12,000 ft/min |
Housing Bore | 6.121 in |
Style | Flanged Standard |
Misalignment Size | ± 0.02 in |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Weight | 2.755 LB |
EAN or UPC | 191074005715 |
