
- 1.38 in Shaft Diameter
- 2.562 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Flange Length | 0.325 in |
Axial Motion | 0.025 in |
Style | Flanged |
Inch/Metric | Inch |
Housing Bore | 2.562 in |
Seal Type | Labyrinth |
Misalignment Size | ± 0.02 in |
Unitizing Ring Material | Filled PTFE |
Construction | Solid |
Temperature Range [Min] | -22 °F |
Shaft Dia. | 1.38 in |
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Temperature Range [Max] | 400 °F |
Surface Speed [Nom] | 12,000 ft/min |
Rotor/Stator Material | Bronze |
Weight | 1.15 LB |
EAN or UPC | 717744610449 |
