
- 2.062 in Shaft Diameter
- 3.129 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Pressure Tolerance | Ambient |
Unitizing Ring Material | Filled PTFE |
Construction | Solid |
Housing Bore | 3.129 in |
Shaft Dia. | 2.062 in |
Axial Motion | 0.025 in |
Flange Length | 0.325 in |
O-Ring Material | FKM |
Rotor/Stator Material | Bronze |
Style | Flanged |
Seal Type | Labyrinth |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 400 °F |
Misalignment Size | ± 0.02 in |
Inch/Metric | Inch |
Weight | 1.383 LB |
EAN or UPC | 717744984762 |
