
- 3.547 in Shaft Diameter
- 5.014 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Inch/Metric | Inch |
Temperature Range [Min] | -22 °F |
O-Ring Material | FKM |
Housing Bore | 5.014 in |
Style | Flanged |
Seal Type | Labyrinth |
Pressure Tolerance | Ambient |
Misalignment Size | ± 0.02 in |
Temperature Range [Max] | 400 °F |
Rotor/Stator Material | Bronze |
Axial Motion | 0.025 in |
Shaft Dia. | 3.547 in |
Unitizing Ring Material | Filled PTFE |
Flange Length | 0.325 in |
Construction | Solid |
Weight | 2.45 LB |
EAN or UPC | 717744607289 |
