
- 3 in Shaft Diameter
- 4.16 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Style | Flanged Standard |
Inch/Metric | Inch |
Pressure Tolerance | Ambient |
Misalignment Size | ± 0.02 in |
Temperature Range [Min] | -22 °F |
Rotor/Stator Material | Bronze |
Surface Speed [Nom] | 12,000 ft/min |
Housing Bore | 4.16 in |
Shaft Dia. | 3 in |
Axial Motion | 0.025 in |
Temperature Range [Max] | 400 °F |
Unitizing Ring Material | Graphite Filled PTFE |
O-Ring Material | FKM |
Weight | 1.998 LB |
EAN or UPC | 191074009584 |
