- 45 mm Shaft Diameter
- 72 mm Housing Bore
- 17.8 mm Width
- Flanged Style
- Solid Construction
| Flange Length | 8.26 mm |
| O-Ring Material | FKM |
| Rotor/Stator Material | Bronze |
| Misalignment Size | ± 0.51 mm |
| Pressure Tolerance | Ambient |
| Surface Speed [Nom] | 12,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Unitizing Ring Material | Filled PTFE |
| Seal Type | Labyrinth |
| Axial Motion | 0.64 mm |
| Construction | Solid |
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Housing Bore | 72 mm |
| Style | Flanged |
| Temperature Range [Min] | -22 °F |
| Weight | 1.234 LB |
| EAN or UPC | 717744893125 |

