
- 3.53 in Shaft Diameter
- 5.32 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Temperature Range [Min] | -22 °F |
Pressure Tolerance | Ambient |
Rotor/Stator Material | Bronze |
Style | Flanged Standard |
Inch/Metric | Inch |
Housing Bore | 5.32 in |
Temperature Range [Max] | 400 °F |
Misalignment Size | ± 0.02 in |
Shaft Dia. | 3.53 in |
Axial Motion | 0.025 in |
O-Ring Material | FKM |
Unitizing Ring Material | Graphite Filled PTFE |
Weight | 3.037 LB |
EAN or UPC | 717744917418 |
