
- 4 1/8 in Shaft Diameter
- 5.712 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Housing Bore | 5.712 in |
Rotor/Stator Material | Bronze |
Pressure Tolerance | Ambient |
O-Ring Material | FKM |
Flange Length | 0.325 in |
Unitizing Ring Material | Filled PTFE |
Style | Flanged |
Axial Motion | 0.025 in |
Shaft Dia. | 4.125 in |
Temperature Range [Min] | -22 °F |
Seal Type | Labyrinth |
Temperature Range [Max] | 400 °F |
Construction | Solid |
Misalignment Size | ± 0.02 in |
Inch/Metric | Inch |
Weight | 3.013 LB |
EAN or UPC | 717744901035 |
