
- 5 1/2 in Shaft Diameter
- 6 3/8 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Construction | Solid |
Temperature Range [Max] | 400 °F |
Axial Motion | 0.025 in |
Flange Length | 0.325 in |
Seal Type | Labyrinth |
Unitizing Ring Material | Filled PTFE |
Surface Speed [Nom] | 12,000 ft/min |
Inch/Metric | Inch |
O-Ring Material | FKM |
Misalignment Size | ± 0.02 in |
Rotor/Stator Material | Bronze |
Shaft Dia. | 5.5 in |
Housing Bore | 6.375 in |
Temperature Range [Min] | -22 °F |
Style | Flanged |
Pressure Tolerance | Ambient |
Weight | 2.635 LB |
EAN or UPC | 717744897840 |
