- 5.313 in Shaft Diameter
- 6 1/2 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
| Unitizing Ring Material | Filled PTFE |
| Flange Length | 0.325 in |
| Temperature Range [Max] | 400 °F |
| Seal Type | Labyrinth |
| Inch/Metric | Inch |
| Shaft Dia. | 5.313 in |
| Rotor/Stator Material | Bronze |
| Temperature Range [Min] | -22 °F |
| Construction | Solid |
| O-Ring Material | FKM |
| Misalignment Size | ± 0.02 in |
| Pressure Tolerance | Ambient |
| Surface Speed [Nom] | 12,000 ft/min |
| Housing Bore | 6.5 in |
| Style | Flanged |
| Axial Motion | 0.025 in |
| Weight | 3.02 LB |
| EAN or UPC | 717744895945 |

