Skip to content Skip to navigation menu
Garlock29602-4331

29602-4331

Guardian™ Bearing Isolator
Item #101084950
  • 2 7/8 in Shaft Diameter
  • 4 in Housing Bore
  • 0.7 in Width
  • Flanged Style
  • Solid Construction
  • Labyrinth Seal Type
+ Show More + Show Less
Garlock29602-4331
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 7/8 in Shaft Diameter
  • 4 in Housing Bore
  • 0.7 in Width
  • Flanged Style
  • Solid Construction
Misalignment Size ± 0.02 in
Temperature Range [Max] 400 °F
Style Flanged
Surface Speed [Nom] 12,000 ft/min
Flange Length 0.325 in
Seal Type Labyrinth
Pressure Tolerance Ambient
Temperature Range [Min] -22 °F
O-Ring Material FKM
Rotor/Stator Material Bronze
Unitizing Ring Material Filled PTFE
Axial Motion 0.025 in
Inch/Metric Inch
Construction Solid
Shaft Dia. 2.875 in
Housing Bore 4 in
Weight 1.9 LB
EAN or UPC 717744575946
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison