
- 3.518 in Shaft Diameter
- 4.515 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Misalignment Size | ± 0.02 in |
Style | Flanged |
Shaft Dia. | 3.518 in |
Pressure Tolerance | Ambient |
Inch/Metric | Inch |
O-Ring Material | FKM |
Flange Length | 0.325 in |
Construction | Solid |
Rotor/Stator Material | Bronze |
Temperature Range [Max] | 400 °F |
Housing Bore | 4.515 in |
Unitizing Ring Material | Filled PTFE |
Axial Motion | 0.025 in |
Temperature Range [Min] | -22 °F |
Seal Type | Labyrinth |
Weight | 1.988 LB |
EAN or UPC | 717744870805 |
