
- 1.812 in Shaft Diameter
- 2 5/8 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Axial Motion | 0.025 in |
Rotor/Stator Material | Bronze |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Shaft Dia. | 1.812 in |
Seal Type | Labyrinth |
Pressure Tolerance | Ambient |
Misalignment Size | ± 0.02 in |
Housing Bore | 2.625 in |
O-Ring Material | FKM |
Flange Length | 0.325 in |
Style | Flanged |
Temperature Range [Min] | -22 °F |
Construction | Solid |
Unitizing Ring Material | Filled PTFE |
Weight | 0.98 LB |
EAN or UPC | 717744858742 |
