
- 4.332 in Shaft Diameter
- 5.354 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Temperature Range [Max] | 400 °F |
Axial Motion | 0.025 in |
Shaft Dia. | 4.332 in |
Unitizing Ring Material | Graphite Filled PTFE |
Surface Speed [Nom] | 12,000 ft/min |
Housing Bore | 5.354 in |
Style | Flanged Standard |
Rotor/Stator Material | Bronze |
O-Ring Material | FKM |
Inch/Metric | Inch |
Misalignment Size | ± 0.02 in |
Temperature Range [Min] | -22 °F |
Pressure Tolerance | Ambient |
Weight | 2.425 LB |
EAN or UPC | 191074008181 |
