- 2.555 in Shaft Diameter
- 3.543 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
| Rotor/Stator Material | Bronze |
| Style | Flanged |
| Flange Length | 0.325 in |
| Unitizing Ring Material | Filled PTFE |
| Construction | Solid |
| Axial Motion | 0.025 in |
| Temperature Range [Min] | -22 °F |
| O-Ring Material | FKM |
| Surface Speed [Nom] | 12,000 ft/min |
| Pressure Tolerance | Ambient |
| Seal Type | Labyrinth |
| Housing Bore | 3.543 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Misalignment Size | ± 0.02 in |
| Shaft Dia. | 2.555 in |
| Weight | 1.52 LB |
| EAN or UPC | 717744798062 |

