- 3.308 in Shaft Diameter
- 4 3/4 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
| O-Ring Material | FKM |
| Rotor/Stator Material | Bronze |
| Flange Length | 0.325 in |
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 3.308 in |
| Axial Motion | 0.025 in |
| Seal Type | Labyrinth |
| Inch/Metric | Inch |
| Housing Bore | 4.75 in |
| Construction | Solid |
| Temperature Range [Max] | 400 °F |
| Misalignment Size | ± 0.02 in |
| Pressure Tolerance | Ambient |
| Style | Flanged |
| Unitizing Ring Material | Filled PTFE |
| Weight | 2.26 LB |
| EAN or UPC | 717744791261 |

