
- 2.628 in Shaft Diameter
- 3 3/4 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Inch/Metric | Inch |
Style | Flanged |
Axial Motion | 0.025 in |
Housing Bore | 3.75 in |
Temperature Range [Max] | 400 °F |
Rotor/Stator Material | Bronze |
O-Ring Material | FKM |
Unitizing Ring Material | Filled PTFE |
Shaft Dia. | 2.628 in |
Pressure Tolerance | Ambient |
Misalignment Size | ± 0.02 in |
Temperature Range [Min] | -22 °F |
Construction | Solid |
Flange Length | 0.325 in |
Seal Type | Labyrinth |
Weight | 1.745 LB |
EAN or UPC | 717744863784 |
