
- 4.124 in Shaft Diameter
- 5.247 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Unitizing Ring Material | Filled PTFE |
Axial Motion | 0.025 in |
Seal Type | Labyrinth |
Housing Bore | 5.247 in |
Inch/Metric | Inch |
Flange Length | 0.325 in |
Style | Flanged |
Temperature Range [Min] | -22 °F |
Rotor/Stator Material | Bronze |
Construction | Solid |
Temperature Range [Max] | 400 °F |
Misalignment Size | ± 0.02 in |
Pressure Tolerance | Ambient |
Surface Speed [Nom] | 12,000 ft/min |
Shaft Dia. | 4.124 in |
O-Ring Material | FKM |
Weight | 2.52 LB |
EAN or UPC | 717744836948 |
