
- 3 3/8 in Shaft Diameter
- 4.381 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Housing Bore | 4.381 in |
Axial Motion | 0.025 in |
Pressure Tolerance | Ambient |
Seal Type | Labyrinth |
Misalignment Size | ± 0.02 in |
Temperature Range [Min] | -22 °F |
Style | Flanged |
Construction | Solid |
Rotor/Stator Material | Bronze |
O-Ring Material | FKM |
Surface Speed [Nom] | 12,000 ft/min |
Inch/Metric | Inch |
Shaft Dia. | 3.375 in |
Temperature Range [Max] | 400 °F |
Unitizing Ring Material | Filled PTFE |
Flange Length | 0.325 in |
Weight | 1.94 LB |
EAN or UPC | 717744648084 |
