
- 3 7/8 in Shaft Diameter
- 4.93 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Surface Speed [Nom] | 12,000 ft/min |
Axial Motion | 0.025 in |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
O-Ring Material | FKM |
Misalignment Size | ± 0.02 in |
Rotor/Stator Material | Bronze |
Style | Flanged Standard |
Housing Bore | 4.93 in |
Pressure Tolerance | Ambient |
Temperature Range [Min] | -22 °F |
Shaft Dia. | 3.875 in |
Unitizing Ring Material | Graphite Filled PTFE |
Weight | 2.265 LB |
EAN or UPC | 717744933920 |
