- 2.362 in Shaft Diameter
- 3 1/2 in Housing Bore
- 0.64 in Width
- Flangeless, Standard Style
| Temperature Range [Max] | 400 °F |
| Misalignment Size | ± 0.02 in |
| Pressure Tolerance | Ambient |
| Housing Bore | 3.5 in |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 4,500 ft/min |
| Shaft Dia. | 2.362 in |
| Axial Motion | 0.015 in |
| O-Ring Material | FDA Compliant VMQ |
| Rotor/Stator Material | Glass Filled PTFE |
| Temperature Range [Min] | -94 °F |
| Style | Flangeless Standard |
| Weight | 0.259 LB |
| EAN or UPC | 717744946227 |

