- 1 1/4 in Shaft Diameter
- 2 in Housing Bore
- 0.64 in Width
- Flangeless, Standard Style
| Shaft Dia. | 1.25 in |
| Housing Bore | 2 in |
| Pressure Tolerance | Ambient |
| Misalignment Size | ± 0.02 in |
| Temperature Range [Min] | -94 °F |
| Rotor/Stator Material | Glass Filled PTFE |
| Axial Motion | 0.015 in |
| Style | Flangeless Standard |
| O-Ring Material | FDA Compliant VMQ |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 4,500 ft/min |
| Weight | 0.2 LB |
| EAN or UPC | 717744786199 |

