- 2 7/8 in Shaft Diameter
- 3 7/8 in Housing Bore
- 3/4 in Width
- Flanged, Dual O-ring, Standard Style
| Inch/Metric | Inch |
| Surface Speed [Nom] | 4,500 ft/min |
| Misalignment Size | ± 0.02 in |
| O-Ring Material | EPDM |
| Rotor/Stator Material | Glass Filled PTFE |
| Shaft Dia. | 2.875 in |
| Temperature Range [Min] | -60 °F |
| Style | Flanged Dual O-ring Standard |
| Housing Bore | 3.875 in |
| Temperature Range [Max] | 300 °F |
| Axial Motion | 0.015 in |
| Pressure Tolerance | Ambient |
| Weight | 0.331 LB |
| EAN or UPC | 717744489113 |

