- 1 7/8 in Shaft Diameter
- 2 7/8 in Housing Bore
- 3/4 in Width
- Flanged, Dual O-ring, Standard Style
| Pressure Tolerance | Ambient |
| O-Ring Material | EPDM |
| Axial Motion | 0.015 in |
| Rotor/Stator Material | Glass Filled PTFE |
| Housing Bore | 2.875 in |
| Inch/Metric | Inch |
| Misalignment Size | ± 0.02 in |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 300 °F |
| Style | Flanged Dual O-ring Standard |
| Shaft Dia. | 1.875 in |
| Weight | 0.231 LB |
| EAN or UPC | 717744224417 |

