- 1 7/8 in Shaft Diameter
- 2 5/8 in Housing Bore
- 3/4 in Width
- Flanged, Standard Style
| Temperature Range [Max] | 400 °F |
| O-Ring Material | FKM |
| Housing Bore | 2.625 in |
| Rotor/Stator Material | Stainless Steel Filled PTFE |
| Inch/Metric | Inch |
| Misalignment Size | ± 0.02 in |
| Shaft Dia. | 1.875 in |
| Style | Flanged Standard |
| Temperature Range [Min] | -22 °F |
| Axial Motion | 0.015 in |
| Pressure Tolerance | Ambient |
| Weight | 0.163 LB |
| EAN or UPC | 717744223083 |

