- 3 1/4 in Shaft Diameter
- 5 in Housing Bore
- 7/8 in Width
- Flanged, Vertical, Standard Style
| O-Ring Material | FKM |
| Surface Speed [Nom] | 4,500 ft/min |
| Inch/Metric | Inch |
| Axial Motion | 0.015 in |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Style | Flanged Vertical Standard |
| Misalignment Size | ± 0.02 in |
| Housing Bore | 5 in |
| Rotor/Stator Material | Glass Filled PTFE |
| Pressure Tolerance | Ambient |
| Shaft Dia. | 3.25 in |
| Weight | 0.533 LB |
| EAN or UPC | 717744490492 |

