- 2 3/8 in Shaft Diameter
- 3 1/8 in Housing Bore
- 7/8 in Width
- Flanged, Vertical, Standard Style
| Axial Motion | 0.015 in |
| Rotor/Stator Material | Glass Filled PTFE |
| O-Ring Material | FKM |
| Shaft Dia. | 2.375 in |
| Inch/Metric | Inch |
| Housing Bore | 3.125 in |
| Temperature Range [Min] | -22 °F |
| Style | Flanged Vertical Standard |
| Temperature Range [Max] | 400 °F |
| Misalignment Size | ± 0.02 in |
| Pressure Tolerance | Ambient |
| Weight | 0.171 LB |
| EAN or UPC | 717744218300 |

